Beli canon digital camera di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Canon Digital Camera Compact
    Mulai

    Rp4.499.900

    Canon Digital Camera Compact
    Deskripsi:
    Compact companion for adventure seekersPushing frontiers in technology to deliver DSLR quality from a compact camera, the PowerShot G1 X Mark III features an APS-C imaging sensor used in many DSLR cameras, and Dual Pixel CMOS AF to deliver high image quality and unprecedented high-speed AF with the convenience of a compact camera. In addition, the Touch & Drag AF feature on the PowerShot G1 X Mark III allows touch screen AF operation for even more precise AF even during viewfinder shooting.
  2. BOSCH Lightweight Compact Tripod
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.099.900

    BOSCH Lightweight Compact Tripod
    Deskripsi:
    Deskripsi:Tripod profesional, dudukan tripod 1/4inch
  3. Canon Kamera DSLR
    Mulai

    Rp7.799.900

  4. SONY Digital Camera
    Mulai

    Rp9.999.900

    SONY Digital Camera
    atribut:
    • Image Quality Mode: RAW, RAW+JPEG, JPEG
    • Focus Type: Fast Hybrid AF (Phase Detection AF / Contrast Detection AF)
    • USB Power Supply: Yes
  5. SONY Alpha Mirrorless Digital Camera
    Mulai

    Rp14.999.900

    SONY Alpha Mirrorless Digital Camera
    Deskripsi:
    Sony Alpha a6400 Mirrorless Digital Camera (Body Only)Sony NP-FW50 Lithium-Ion Rechargeable Battery (1020mAh)Sony AC AdapterSony ALC-B1EM Body Cap for E-Mount CamerasMicro-USB CableShoulder StrapEyepiece CupAccessory Shoe CapWarranty Card
  6. Kodak Waterproof and Dustproof Digital Camera
    Mulai

    Rp6.499.900

    Kodak Waterproof and Dustproof Digital Camera
    Deskripsi:
    Waterproof/15m Dustproof/IP6X Shockproof/2m
    atribut:
    • Power Supply: Rechargeable lithium-ion battery
    • Effective Pixels: Approximately 16.35 million pixels
    • Function: Electronic image stabilization, CALS mode
    • LCD Size (inch): 2.7
    • Supported Media: Micro SD/Micro SDHC Card
    • Accessories: Rechargeable lithium-ion battery, wrist strap, simple operation guide, USB cable, AC adapter, etc.
    • Dustproof and Waterproof: IP6X
    • External Dimensions (WxDxH) (mm): Approx. 103.2 x 66.7 x 52.4
    • ISO Sensitivity Settings: 100 to 3200
    • Image Sensor (inch): 1/2.3 (BSI CMOS)
    • Input/Output Terminals: USB 2.0
    • Zoom (Optical/Digital): 4x/6x
  7. SONY Handheld Camcorder
    Mulai

    Rp27.999.900

    SONY Handheld Camcorder
    Deskripsi:
    HXR-NX200HXR-NX200 is an affordable, compact camcorder with a big 1.0-type sensor and new colour reproduction for superb 4K or Full-HD image quality. It offers all the professional features you need with refined manual controls including three independent manual lens rings, smart fully auto options and more.Dimensions (W x H x D)*1171.3 × 187.8 × 371.3 mm (With the accessories (lens hood, large eyecup), excluding the grip belt and including the projecting parts)6 3/4 x 7 1/2 x 14 5/8 inches (With the accessories (lens hood, large eyecup), excluding the grip belt and including the projecting parts)
  8. SONY Full Frame Camcorder
    Mulai

    Rp59.999.900

    SONY Full Frame Camcorder
    atribut:
    • Lens Mount: E-mounts
    • Operating Temperature (°C/°F): 0 to 40/32 to 104
    • Proxy Audio: XAVC Proxy: AAC-LC, 128 kbps, 2 channels
    • SNI License: Yes
  9. Kodak Digital Camera
    Mulai

    Rp3.499.900

    Kodak Digital Camera
    Deskripsi:
    This slim design, point and shoot model is a step up with a rechargeable lithium-ion battery. One-touch HD video, 28mm wide-angle lens and a host of features and shooting modes that let you express your inner creativity.
    atribut:
    • Aperture: F3.9 (Wide) - F6.3 (Tele)
    • Battery (mAh): Rechargeable Li-ion Battery (LB-012), 700
    • Dimensions (mm): 91.5 x 56.5 x 22.9
    • ISO sensitivity: Auto, ISO 100/200/400/800/1600/3200
    • Image Sensor (MP): 16.35
    • Image Stabilization: Digital Image Stabilization
    • LCD Display (inch): 2.7
    • Lens Focal Length (mm): 28 (Wide), 140 (Tele)
    • Optical Zoom: 5x
    • Storage Media: Internal Memory (~63MB), SD/SDHC/SDXC Card (Up to 512GB)
    • Video Resolution: 1920 x 1080 (30fps) Full HD
  10. Molex Extraction Tool
    Mulai

    Rp749.900

    Molex Extraction Tool
    atribut:
    • Type: Hand tools
    • Function: Pull Out
  11. Pentax Waterproof Digital Camera
    Mulai

    Rp17.999.900

    Pentax Waterproof Digital Camera
    Deskripsi:
    A top-of-the-line digital compact camera, featuring outstanding waterproof performanc; high-power, discharge-adjustable Ring Light; and webcam function
    atribut:
    • Dimensions (mm): 118x65x33
    • Color: Black
    • Lens Construction: PENTAX lens, 11 elements in 9 groups, (5 aspherical elements)
    • Focal Length (mm): 5 - 25, Approx. 28 - 140 (in 35mm format equivalent)
    • Focal length (Macro) (mm): 9.26
    • Maximum Aperture: F3.5(W) - F5.5(T)
    • Connection Port: USB3.0 (Type C), HDMI output terminal (Type D)
    • Display Type: TFT color 3.0\" LCD, approx. 1040K dots, AR Coating (Cover only)
    • GPS: GPS, GLONASS
    • GPS Display Mode: LAT/LON, UTM, MGRS
    • Image Sensor: 1/2.3\" CMOS, Total: approx. 20 megapixels
    • Maximum Magnification: Approx. 0.4x
    • Power Source: Rechargeable Battery DB-110, AC Adapter Kit K-AC166 (Optional)
    • Shockproof: Up to 2.1m (6.8ft.)
    • Waterproof: Up to 20m (65.6ft.) for 2hours
    • Zoom Ratio: Optical Zoom: 5x, Digital Zoom: approx. 8.1X, Intelligent Zoom: approx. 7X at 10M, approx. 40.5X at 640 (including optical zoom)
Daftar Harga canon digital camera Terbaru October 2026
Canon Digital Camera CompactRp4.499.900
BOSCH Lightweight Compact TripodRp1.099.900
Canon Kamera DSLRRp7.799.900
SONY Digital CameraRp9.999.900
SONY Alpha Mirrorless Digital CameraRp14.999.900
Kodak Waterproof and Dustproof Digital CameraRp6.499.900
SONY Handheld CamcorderRp27.999.900
SONY Full Frame CamcorderRp59.999.900
Kodak Digital CameraRp3.499.900
Molex Extraction ToolRp749.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)